Shop All Closed Circuit TV System Accessories
Bosch
Recording Station License, 32 IP Cameras
Mfr # BRS-DVD-32A
Zoro # G2030205
Free Shipping & Returns
$3,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits CCTV Cameras and Accessories
- For Use With 32 IP Cameras
- Function Add-On License for Digital Recorder
- Compatible Surveillance Equipment Camera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # BRS-DVD-32A
- Zoro # G2030205
- UPC # 800549580151
- Country of Origin Germany
- Category Closed Circuit TV System Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Recording Station License |
Fits | CCTV Cameras and Accessories |
For Use With | 32 IP Cameras |
Function | Add-On License for Digital Recorder |
Compatible Surveillance Equipment | Camera |
License Type | Recording Station License |
Number of Cameras Licensed | 32 |
Description
Recording Station License, Compatible Surveillance Equipment Camera, License Type Recording Station License, Number of Cameras Licensed 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle 8" Enclosed Ceiling Speaker (PDICS82)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- INVID TECH Network Video Recorder (PN1B-4X4NH)
- DURACELL BATTERY ALKALINE 12V 2PK (MN21B2PK)
- BOSCH Power Supply, 6-1/8 in. H, Black, Plastic (KBD-120PS)
- BOSCH Camera Mounting, White, Wall, 9-23/32 in. H (VDA-WMT-DOME)
- BOSCH Wall Monitor Software License (MVS-MW)
- BOSCH Optical Interface, Metal, 1310/1550nm (SFP-25)
- BOSCH IR Illuminator, 30 Degrees, 115 ft. Range (UFLED30-WBD)
- BOSCH Expansion DVD Writer, Metal (DVR-XS-DVD)
- VIDEO MOUNT PRODUCTS Speaker Wall Mount (SP007)
- Bosch Closed Circuit TV System Accessories