Shop All Reciprocating Saws
This Product is Discontinued
Bosch
Reciprocating Saw Kit, Li-Ion, 18.0V (Discontinued)
Mfr # GSA18V-083B11
Zoro # G3378413
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
- Voltage 18 V
- Stroke Length 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GSA18V-083B11
- Zoro # G3378413
- UPC # 000346486735
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 13/16 in |
Tool Length | 15 3/4 in |
Length of Stroke | 27/32" |
Description
Reciprocating Saw Kit, Cordless, Series GSA18V-083, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Stroke Length 13/16 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3,050, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 15 3/4 in, Tool Weight 4.4 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 18 V, Battery Series 12V MAX
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.