Shop All Reciprocating Saw Blades
Bosch
Reciprocating Saw Blade, TPI 9/12
Mfr # RFM12V-25B
Zoro # G9084081
Sold in multiples of 25 for $107.25
Not eligible for select promotions
$107.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- Length 12 in
- For Use With Saw Type Reciprocating Saws
- Material Bi-Metal
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # RFM12V-25B
- Zoro # G9084081
- UPC # 000346491142
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Height | 3/4 in |
Cut Width | 0.035 in |
Blade Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 9/12 |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Material | Bi-Metal |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Tapered |
Description
Reciprocating Saw Blade, Blade Length 12 in, Blade Width 1 in, Teeth per Inch 9/12, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Micro Scraper Tool (MST2-176-180-XNGL)
- DRILL AMERICA 3/16"-82 HSS Single Flute Countersink (DEWSFC3/16-82)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 22mm (84732)
- KEO Drill/Countersink, 6 FL, 60 deg., 2in, HSS (55015)
- BOSCH 12" L x 14/18 TPI Carbide Reciprocating Saw Blade (RECM12X2-25B)
- BOSCH Reciprocating Saw Blade, TPI 6/12 (RPRAP12-25B)
- BOSCH 9" L x 6/12 TPI Carbide Reciprocating Saw Blade (RPRAP9-25B)
- BOSCH BIMETAL RECIP BLADE 14T CARDED (VA30206)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RESM9X2-25B)
- BOSCH 9" L x Demolition Cutting Bi-Metal Recip Saw Blade, 9", 8T/10T (REDM9X2L)
- MILWAUKEE TOOL M12 Hackzall Blade-Duct (49-00-5424)
- Bosch Reciprocating Saw Blades