Shop All Reciprocating Saw Blades
Bosch
Reciprocating Saw Blade, TPI 8/14
Mfr # RPRM6-25B
Zoro # G9084072
product price: $3.65
/ea
Sold in multiples of 25 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Reciprocating Saws
- Height 3/4 in
- Number of Cutting Edges 1
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RPRM6-25B
- Zoro # G9084072
- UPC # 000346491104
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 6 in |
Blade Width | 3/4 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 8/14 |
Number of Cutting Edges | 1 |
Material | Bi-Metal |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Tapered |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Blade Length 6 in, Blade Width 3/4 in, Teeth per Inch 8/14, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (357963)
- KD TOOLS Hex Bit Socket 5mm 1/4" Drive (80165)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X50)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-148)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM614-25B)
- BOSCH 6" L x Wood Cutting Reciprocating Saw Blade (RW66)
- BOSCH 6" L x General Purpose Cutting Reciprocating Saw Blade (RDN6V)
- BOSCH 6" L x 20/24 TPI Carbide Reciprocating Saw Blade (RETM6X2-25B)
- BOSCH 9 in L x Wood Cutting High Carbon Steel 5 PK (RP95)
- BOSCH 12" L x 14/18 TPI Carbide Reciprocating Saw Blade (RECM12X2-25B)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (22766OSB9114R)
- Bosch Reciprocating Saw Blades