Shop All Reciprocating Saw Blades
Bosch
Reciprocating Saw Blade, TPI 6/12
Mfr # RPRAP6-25B
Zoro # G9084054
product price: $2.25
/ea
Sold in multiples of 25 for $56.25
Not eligible for select promotions
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bi-Metal
- Number of Cutting Edges 1
- Length 6 in
- Height 3/4 in
- For Use With Saw Type Reciprocating Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RPRAP6-25B
- Zoro # G9084054
- UPC # 000346348293
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 3/4 in |
Blade Width | 3/4 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Bi-Metal |
Number of Cutting Edges | 1 |
Teeth per Inch | 6/12 |
For Use With Saw Type | Reciprocating Saws |
Back Style | Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Blade Length 6 in, Blade Width 3/4 in, Teeth per Inch 6/12, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-586 Cutting Mattock, 5 Lb (84-586)
- VIM PRODUCTS VIM Tools Phillips No. 2 Tip 3/8 in. Sqaure Drive (SFP6-P2)
- MITEE-BITE PRODUCTS Vise Jaw Grips, 10-32 Screw, 1/2in, PK2 (32050)
- GEARWRENCH 10 Piece 1/4" Drive Hex Bit SAE Socket Set (80323)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM614-25B)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RECM6X2-25B)
- BOSCH Reciprocating Saw Blade, TPI 8/14 (RPRM6-25B)
- BOSCH 9 All Purpose Demolition Reciprocating Saw Blade, 10/14 TPI, 25-Piece, (RD9V-25B)
- BOSCH 9" L x General Purpose Cutting Reciprocating Saw Blade (RDN9V)
- BOSCH BIMETAL RECIP BLADE 14T-CARDED (VA30209)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (2014214)
- Bosch Power Saw Blades