Shop All Reciprocating Saw Blades
Bosch
Reciprocating Saw Blade, TPI 6/12
Mfr # RPRAP12-25B
Zoro # G9083899
product price: $4.55
/ea
Sold in multiples of 25 for $113.75
$113.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12 in
- For Use With Saw Type Reciprocating Saws
- Height 7 in
- Number of Cutting Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RPRAP12-25B
- Zoro # G9083899
- UPC # 20000346491085
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Height | 7 in |
Cut Width | 0.05 in |
Blade Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Material | Bi-Metal |
Teeth per Inch | 6/12 |
Back Style | Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Blade Length 12 in, Blade Width 3/4 in, Teeth per Inch 6/12, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Impact Universal Joint, 1/2"Dr. (14558)
- PROSKIT Flush, Cut Cutters, 5 (200-071)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 3/8" Dia. - 90 Degree (6802414)
- GUARDAIR QuickSelect Tool Rack (200A75)
- BOSCH Reciprocating Saw Blade, TPI 9/12 (RFM12V-25B)
- BOSCH 12" L x 14/18 TPI Carbide Reciprocating Saw Blade (RECM12X2-25B)
- BOSCH RECIP BLADE 18T PIPE REBAR FERROUS METAL (VA30110)
- BOSCH 9" L x Demolition Cutting Bi-Metal Recip Saw Blade, 9", 8T/10T (REDM9X2L)
- BOSCH 6/12 TPI Reciprocating Saw Blade, 5 PK (RPRAP9)
- BOSCH 10/14, 14/18, 5/8, 8/10 TPI Reciprocating Saw Blade, 12 PK (RDM012)
- CENTURY DRILL & TOOL 6" L x 10 TPI Alloy Reciprocating Blade, 10T x 6 in. (07810)
- Bosch Reciprocating Saw Blades