Shop All Reciprocating Saw Blades
Bosch
Reciprocating Saw Blade Set, TPI 5/8, 6/12
Mfr # RSE006
Zoro # G9084039
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
- Height 5 1/2 in
- Length 6 in, 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RSE006
- Zoro # G9084039
- UPC # 000346491203
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 5 1/2 in |
Length | 6 in, 9 in |
Cut Width | 0.05 in |
Blade Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 5/8, 6/12 |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Material | Carbide |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Tapered |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade Set, Blade Length 6 in, 9 in, Blade Width 3/4 in, Teeth per Inch 5/8, 6/12, Cut Width 0.05 in, Blade Material Carbide, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN356.3-25-20-20-1/4-55 Rubber Bumper (356.3-25-20-20-1/4-55)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- IRWIN Vise Grip Locking Pliers Set, 2 pcs. (37)
- PROTO Full Polish Combination Wrench 14 mm - 12 Point (J1214M-T500)
- BOSCH 6" L x Metal Cutting Reciprocating Saw Blade (RM618)
- BOSCH Reciprocating Saw Blade, TPI 6/12 (RPRAP9B)
- BOSCH 9" L x Diamond Grit TPI Carbide Reciprocating Saw Blade (RCB9DG)
- BOSCH Reciprocating Saw Blade, TPI 8/14 (RPRM6-25B)
- BOSCH BOSCH® 12" Wood/Demolition Reciprocating Saw Blade, 5/8 TPI, 25-Piece (RDN12V-25B)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM914-25B)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21070818GR)
- Bosch Reciprocating Saw Blades