Shop All Reciprocating Saw Blades
Bosch
Reciprocating saw blade, PK 100
Mfr # S1022HF
Zoro # G212120807
product price: $1.15
/pk 100, $0.01/ea
$1.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Thickness 1/32 in
- Height 7/8 mm
- Cut Width 2.5 mm
- Teeth per Inch 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # S1022HF
- Zoro # G212120807
- UPC # 000346673944
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 7/8 mm |
Cut Width | 2.5 mm |
Blade Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Thickness | 1/32 in |
Teeth per Inch | 10 |
Cutting Edge Style | Flexible for Curved Cuts |
For Use With Saw Type | Reciprocating Saws |
Tip Material | Bi-Metal Tipped |
Back Style | Curved |
Description
Reciprocating Saw Blade, Primary Material Application Metal, Wood, Materials Cut Metal, Wood, Blade Length 8 in, Blade Width 3/4 in, Teeth per Inch 10, Blade Thickness 1/32 in, Cut Width 2.5 mm, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Blade Shank Type S Shank, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- EXCEL BLADES Retractable Plastic Utility Knife, Colors May Vary (16870IND)
- DRILL AMERICA #44x6" Cobalt Aircraft Extension Drill Bit (GLBCOX644)
- HANSEN Socket Tray, 1/2 In Dr, Metric, Std/Deep (1202)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RECM6X2-25B)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM918-25B)
- BOSCH 9" L x 6/12 TPI Carbide Reciprocating Saw Blade (RPRAP9-25B)
- BOSCH Recip Saw Blade Set, TPI 6/12, 8/10, 8/14 (RSE009)
- BOSCH BIMETAL RECIP BLADE 14T-CARDED (VA30209)
- BOSCH 20/24 TPI Reciprocating Saw Blade, 5 PK (RETM6X2)
- MILWAUKEE TOOL SAWZALL® AX™ 5TPI 9" Carbide Blds w SAWZALL® AX™ 5TPI 9" Carbide Blds (48-00-5226, 48-00-5226)
- Bosch Reciprocating Saw Blades