Shop All Reciprocating Saw Blades
Bosch
Reciprocating Saw Blade, Blade 9" L
Mfr # RECM9X2-25B
Zoro # G308260929
Not eligible for select promotions
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Metal
- Length 9 in
- Tip Material Bi-Metal Tipped
- Includes (25) 9 in 14/18 TPI Edge Reciprocating Saw Blades
- Blade Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # RECM9X2-25B
- Zoro # G308260929
- UPC # 000346390094
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Cut Width | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Metal |
Tip Material | Bi-Metal Tipped |
Includes | (25) 9 in 14/18 TPI Edge Reciprocating Saw Blades |
Blade Thickness | 1/32 in |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 14/18 |
Material | Bi-Metal |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Metal, Blade Length 9 in, Teeth per Inch 14/18, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING PLIER U-JOINT SNAP RING (VIV230)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36410)
- BIG HORN 8 Inch Mortise & Marking Gauge (19562)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 3/8 (C01588)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM918-25B)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RESM9X2-25B)
- BOSCH Reciprocating Saw Blade, TPI 6/12 (RPRAP9B)
- BOSCH 8/14 TPI Reciprocating Saw Blade, 5 PK (RPRM9)
- BOSCH 9" L x Diamond Grit TPI Carbide Reciprocating Saw Blade (RCB9DG)
- BOSCH 9 All Purpose Demolition Reciprocating Saw Blade, 10/14 TPI, 25-Piece, (RD9V-25B)
- MAKITA 6" L x Metal Cutting Metal Cutting Saw Blade, 6", 18TPI, PK5 (723066-A-5)
- Bosch Reciprocating Saw Blades