Shop All Reciprocating Saw Blades
Bosch
Reciprocating Saw Blade, Blade 6" L
Mfr # RM618-25B
Zoro # G408260737
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 3/4 in
- Blade Thickness 1/32 in
- For Use With Saw Type Reciprocating Saws
- Includes (25) 6 in 18 TPI Metal Reciprocating Saw Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RM618-25B
- Zoro # G408260737
- UPC # 000346348026
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 6 in |
Cut Width | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Thickness | 1/32 in |
For Use With Saw Type | Reciprocating Saws |
Includes | (25) 6 in 18 TPI Metal Reciprocating Saw Blades |
Material | Bi-Metal |
Application | Metal |
Teeth per Inch | 18 |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Metal, Materials Cut Metal, Blade Length 6 in, Teeth per Inch 18, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Combo Wrench Set, 22 pcs. (17322)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4 x 0.7 (7751-4)
- ZORO SELECT Vibration Isolator, 50 Lb Max, M6 x 1, Mounting: Compression (2NPE5)
- BON TOOL Bon 13-406 Lexan Trowel 4" X 12 Plastic Handle (13-406)
- BOSCH 6" L x 20/24 TPI Carbide Reciprocating Saw Blade (RETM6X2-25B)
- BOSCH 20/24 TPI Reciprocating Saw Blade, 5 PK (RETM6X2)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM614-25B)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM918-25B)
- BOSCH 9" L x Diamond Grit TPI Carbide Reciprocating Saw Blade (RCB9DG)
- BOSCH 9" L x General Purpose Cutting Reciprocating Saw Blade (RDN9V)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22756OSB614R)
- Bosch Power Saw Blades