Shop All Reciprocating Saw Blades
Bosch
Reciprocating Saw Blade, Blade 6" L
Mfr # RESM6X2-25B
Zoro # G108260693
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6 in
- Cut Width 0.042 in
- Blade Thickness 3/64 in
- For Use With Saw Type Reciprocating Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # RESM6X2-25B
- Zoro # G108260693
- UPC # 000346390100
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Cut Width | 0.042 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Thickness | 3/64 in |
For Use With Saw Type | Reciprocating Saws |
Application | Metal |
Teeth per Inch | 8/10 |
Tip Material | Bi-Metal Tipped |
Material | Bi-Metal |
Includes | (25) 6 in 8/10 TPI Edge Reciprocating Saw Blades |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Metal, Blade Length 6 in, Teeth per Inch 8/10, Blade Thickness 3/64 in, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Base Gasket (43-44-0605)
- MAKITA 7" Backing Pad, Hook & Loop (743052-5)
- WARNER SCRAPER PAINT 2"" BLADE (10610)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- BOSCH 6" L x General Purpose Cutting Reciprocating Saw Blade (RPRAP6)
- BOSCH 6" L x General Purpose Cutting Reciprocating Saw Blade (RDN6V)
- BOSCH 20/24 TPI Reciprocating Saw Blade, 5 PK (RETM6X2)
- BOSCH RECIP BLADE 18T PIPE REBAR FERROUS METAL (VA30110)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM12X2)
- BOSCH 9 All Purpose Demolition Reciprocating Saw Blade, 10/14 TPI, 25-Piece, (RD9V-25B)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22765OSB6118R)
- Bosch Power Saw Blades