Shop All Reciprocating Saw Blades
Bosch
Recip Saw Blade Set, TPI 6/12, 8/10, 8/14
Mfr # RSE009
Zoro # G9083950
product price: $23.75
/ea
Not eligible for select promotions
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Number of Cutting Edges 1
- Height 5 3/4 in
- Length 6 in, 9 in
- Back Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RSE009
- Zoro # G9083950
- UPC # 000346491210
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 5 3/4 in |
Length | 6 in, 9 in |
Cut Width | 0.05 in |
Blade Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Material | Bi-Metal |
Teeth per Inch | 8/10, 8/14, 6/12 |
Back Style | Tapered |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade Set, Blade Length 6 in, 9 in, Blade Width 3/4 in, Teeth per Inch 8/10, 8/14, 6/12, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Distributor Clamp Sae Wrench, W1189C (W1189C)
- MILWAUKEE TOOL 10' 2-Wire QUIK-LOK Cord (48-76-5010)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JK 16 J-33)
- OSG Jobber Drill Bit, 6.40mm, HSS-E (8594064)
- BOSCH 5, 5/8, 6/12 TPI Reciprocating Saw Blade, 8 PK (RPW008)
- BOSCH 14/18, 8/10 TPI Reciprocating Saw Blade, 8 PK (RPM008)
- BOSCH 10/14, 14/18, 5/8, 8/10 TPI Reciprocating Saw Blade, 12 PK (RDM012)
- BOSCH 9" L x Metal Cutting Reciprocating Saw Blade (RM914)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RECM9X2-25B)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM914-25B)
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20580810R)
- Bosch Reciprocating Saw Blades