Shop All Hanging Work Lights
Bosch
Rechargeable Worklight, LED, 18.0V
Mfr # GLI18V-300N
Zoro # G3378002
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Battery Included / Bare Tool Bare Tool
- Lamp Type LED
- Lumens 300 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLI18V-300N
- Zoro # G3378002
- UPC # 000346493801
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Tool Length | 5 7/16 in |
Tool Width | 3 1/8 in |
Maximum Height | 10 13/16 in |
Description
Cordless Stick Light, Product Type Stick Light, Battery Platform CORE18V; 18V SlimPack, Brightness Level 300 lm, Light Output Mode High, Mount Type Belt Clip, Hang Hook, Maximum Head Rotation Angle 200 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 6 hr, Voltage 12 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BAT612-2PK, BAT620, BAT621, BAT622, GBA18V63, Compatible Charger Model Number BC1880, BC630, BC660, GAX18V-30, Features Six LED Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORWELL Capture Outdoor Post Mount Light - Matte Black (1188-MB-CL)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUE6)
- COMPONENT HARDWARE Clear Glass Globe (L10-X006)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- BOSCH 18V 420 lumen LED Rechargeable Worklight (GLI18V-420B)
- BOSCH 12V 2.0Ah 300 lumen LED Rechargeable Worklight (GLI12V-300N)
- PELICAN Remote Area Light, Bluetooth 6 ft., Yellow (094900-0000-245)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 2.2 lb (2364-20, 48-11-2420)
- ASTRO PNEUMATIC $SUNLIGHT CORDLESS HANDHELD COLOR MATCH (AO50SL)
- STREAMLIGHT Microstream Black Penlight W/ White Led (STL66318)
- BAYCO REPLACEMENT STD TROUBLE LIGHT KIT (BYSL-204)
- Bosch Hanging Work Lights