Shop All Rotary Hammer Accessories
Bosch
Rebar Cutter, SDS, 1 1/8 In, 12 In OAL, SDS Plus
Mfr # RC2168
Zoro # G3196715
product price: $47.59
/ea
Not eligible for select promotions
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Plus
- For Use With SDS Plus Rotary Hammers
- Application Drilling Into Rebar Embedded In Concrete
- For Use With - Drills Rotary Hammer
- Percussion Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RC2168
- Zoro # G3196715
- UPC # 000346387414
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Overall Length | 12 in |
Drilling Length | 9 in |
Overall Length (In.) | 12 |
Shank Size | 25/64 in |
Drill Bit Size | 1 1/8 in |
Shank Diameter | 3/8 in |
Flute Length | 5 in |
Maximum Drilling Depth | 10 in |
Description
Rebar Cutter Drill Bit, 1 1/8 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 3/8 in Shank Diameter, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Demolition Punch Set, 3 Pieces, Brass (J9633HB)
- STARRETT Brass Drive Pin Punch, 7/32 In Tip, 4 In L (B565F)
- WIHA Precision Torx Screwdriver T8 Round (26619)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414559)
- BOSCH SDS-plus Self-Sharpening Chisel Set, PK3 (HS143PK)
- BOSCH Clay Spade, Spline, 16in.L, PK3 (HS1822B3)
- BOSCH Extension SDS Plus, 13 In (T3926SC)
- BOSCH Anchor Blow-Out Bulb, 1-57/64in.L (T1854)
- BOSCH Rotary Hammer Accessory (HS1402)
- BOSCH Flat Chisel, SDS Max, 12 In. L (HS1911B20)
- BOSCH Starpoint Chisel, 1-1/8in. Hex, 16in.L (HS2861)
- Bosch Rotary and Demolition Hammers