Shop All Masonry Drill Bits
Bosch
Rebar Cutter Masonry Drill Bit 7/8" x 12"L, Straight
Mfr # RCSS2144
Zoro # G2652955
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 7/8 in
- Shank Shape Straight
- Shank Size 7/8 in
- Decimal Equivalent 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RCSS2144
- Zoro # G2652955
- UPC # 000346406863
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/8 in |
Shank Size | 7/8 in |
Drilling Length | 9 in |
Overall Length | 12 in |
Flute Length | 5 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 7/8" |
Shank Hex Size | 7/8 in |
Shank Diameter | 3/8 in |
Description
Rebar Cutter, 7/8 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, Straight, 10 in Maximum Drilling Depth, 3/8 in Shank Diameter, 7/8 in Shank Hex Size, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332 CA515)
- EKLIND HEX KEY L LONG ARM 3/8"" (14224)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 7-19mm, 13 Pc (86123)
- BAHCO Bahco Adjustable Wrench, Chrome, 18" (8075 RC US)
- BOSCH Rebar Cutter Masonry Drill Bit 1/2" x 18"L, Straight (RCSS2086)
- BOSCH Fast Spiral 5/32In x 2In x 3In (BM2002)
- BOSCH Rebar Cutter Masonry Drill Bit 1" x 12"L, Straight (RCSS2164)
- BOSCH Fast Spiral 1/4In x 2In x 4In (BM2005)
- BOSCH Fast Spiral 1/8In x2In 3In (BM2001)
- BOSCH Fast Spiral 5/16In x 4In x 6In (BM2009)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2280)
- Bosch Drill Bits