Shop All Masonry Drill Bits
Bosch
Rebar Cutter Masonry Drill Bit 1-1/4" x 12"L, Straight
Mfr # RCSS2172
Zoro # G2968743
original price:
$52.85
5% off
new price: $49.69
/ea
Not eligible for select promotions
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Straight
- Drill Bit Size 1 1/4 in
- Shank Size 1/2 in
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RCSS2172
- Zoro # G2968743
- UPC # 000346406894
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1 1/4 in |
Shank Size | 1/2 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Flute Length | 5 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 1-1/4" |
Shank Diameter | 3/8 in |
Description
Rebar Cutter, 1 1/4 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, Straight, 10 in Maximum Drilling Depth, 3/8 in Shank Diameter, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 5/16 For 5/16H Bit 38mm 1/2 Sq. Drive (4138)
- GEARWRENCH 3/8" Drive Impact Extension 6" (84407)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN 1/4" W/SFTY RBR TIP (AMATYP-2500SRT)
- WILLIAMS 3/8" Drive, 24mm Metric Socket, 6 Points (BM-624)
- BOSCH Fast Spiral 3/16In x 2In x 4In (BM2003)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/8" x 12"L, Straight (RCSS2168)
- BOSCH Rebar Cutter Masonry Drill Bit 3/8" x 12"L, Straight (RCSS2064)
- BOSCH Rebar Cutter Masonry Drill Bit 7/8" x 12"L, Straight (RCSS2144)
- BOSCH Rebar Cutter Masonry Drill Bit 9/16" x 12"L, Straight (RCSS2094)
- BOSCH Fast Spiral 5/8In x 4In x 6In (BM2017)
- DRILL AMERICA 9/16"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X9/16X3/8)
- Bosch Drill Bits