Shop All Rotary Hammer Accessories
Bosch
Rebar Cutter, 3/8 In, 12 In OAL, SDS Plus
Mfr # RC2064
Zoro # G3145423
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- For Use With SDS Plus Rotary Hammers
- Application Drilling Into Rebar Embedded In Concrete
- Type 3/8" Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RC2064
- Zoro # G3145423
- UPC # 000346387216
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Overall Length | 12 in |
Overall Length (In.) | 12 |
Shank Size | 25/64 in |
Drill Bit Size | 3/8 in |
Drilling Length | 10 in |
Shank Diameter | 3/8 in |
Flute Length | 5 in |
Maximum Drilling Depth | 10 in |
Description
Rebar Cutter Drill Bit, 3/8 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 3/8 in Shank Diameter, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K6 Heavy Duty Knife, Heavy Duty Cutter Knife with Safety Cap, 6pk. (16006)
- INGERSOLL-RAND Air Orbital Sander, 1.9lb, 0.3 hp, 3/32 in (5152-5-HL)
- DRILL AMERICA 1-31/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-31/32)
- CURRENT TOOLS 4" Bender Saddle (254-135)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 12 In L (HS1517)
- BOSCH Asphalt Cutter, 1-1/8in. Hex, 19in.L, PK3 (HS2167B3)
- BOSCH Hammer Steel, Bull Point, 3/4 Hex, 18 L (HS1516)
- BOSCH Moil Point Hex Collar, 1-1/4 Hex, 20 In L (HS2460)
- BOSCH Asphalt Cutter, 1-1/4in. Hex, 20 In. L (HS2467)
- BOSCH HS1810B10 Round Hex 3x12In Scaling, PK10 (HS1810B10)
- DEWALT SDS PLUS 1-1/2" x 12" Scaling Chisel (DWA5321)
- Bosch Rotary Hammer Accessories