Shop All Rotary Hammer Accessories
Bosch
Rebar Cutter, 3/4 In, 12 In OAL, SDS Plus
Mfr # RC2124
Zoro # G3268772
product price: $40.95
/ea
Not eligible for select promotions
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Plus
- For Use With SDS Plus Rotary Hammers
- Application Drilling Into Rebar Embedded In Concrete
- Impact Rated No
- For Use With - Drills Rotary Hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RC2124
- Zoro # G3268772
- UPC # 000346387384
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Shank Size | 3/8 in |
Drill Bit Size | 3/4 in |
Overall Length (In.) | 12 |
Overall Length | 12 in |
Drilling Length | 9 in |
Maximum Drilling Depth | 10 in |
Flute Length | 5 in |
Shank Diameter | 3/8 in |
Description
Rebar Cutter Drill Bit, 3/4 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 3/8 in Shank Diameter, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thread, 2 In. (51248342)
- DRILL AMERICA #33 HSS Heavy Duty Split Point Stub Drill Bit (D/AST33)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- BOSCH Rotary Hammer Accessory (HS1402)
- BOSCH Mortar Knfe, SDS Plus, 3/8 in Blade W, PK25 (HS1401B25)
- BOSCH Drop-In Anchor Stop Bit, 13/16 in L (HCSTP2081)
- BOSCH 4.5" Right Angle Attachment (RHA-50)
- BOSCH 1-5/8" 120V 13 Amp Combination Hammer (11264EVS)
- BOSCH Dust Extraction Attachment, 14 in.L (HDC300)
- BOSCH Starpoint Chisel, 1-1/8in. Hex, 16in.L (HS2861)
- Bosch Rotary and Demolition Hammers