Shop All Rotary Hammer Accessories
Bosch
Rebar Cutter, 1 In, 12 In OAL, SDS Plus
Mfr # RC2164
Zoro # G1139126
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- For Use With SDS Plus Rotary Hammers
- Application Drilling Into Rebar Embedded In Concrete
- Shank Shape SDS Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RC2164
- Zoro # G1139126
- UPC # 000346387407
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Shank Size | 25/64 in |
Overall Length | 12 in |
Drill Bit Size | 1 in |
Drilling Length | 9 in |
Overall Length (In.) | 12 |
Shank Diameter | 3/8 in |
Maximum Drilling Depth | 10 in |
Flute Length | 5 in |
Description
Rebar Cutter Drill Bit, 1 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 3/8 in Shank Diameter, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rule, Flex Steel, 12 In (182-221)
- ILC Replacement for Dewalt Dc9096 Cordless Power Tool Battery (DC9096 CORDLESS POWER TOOL BATTERY DEWALT)
- ESTWING PH2 x 4" Philips Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-05)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Bottoming Tap (DWT60809)
- BOSCH Dust Extraction Attachment, 38 in.L (HDC400)
- BOSCH 1-5/8" Spline Combination Hammer (11265EVS)
- BOSCH Hammer Bit, SDS Max, Scaling Chisel (HS1903)
- BOSCH Hammer Steel, 3/4 Hex, Scraping Chisel (HS1502)
- BOSCH SDS-plus Self-Sharpening Chisel Set, PK3 (HS143PK)
- BOSCH Rebar Cutter, 1 1/4 In, 12 In OAL, SDS Plus (RC2172)
- MILWAUKEE TOOL SDS MAX Clay Spade Chisel 4 1/4" X 16" (48-62-4094)
- Bosch Rotary Hammer Accessories