Shop All Rotary Hammer Accessories
Bosch
Rebar Cutter, 1 1/4 In, 12 In OAL, SDS Plus
Mfr # RC2172
Zoro # G3345167
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- For Use With SDS Plus Rotary Hammers
- Application Drilling Into Rebar Embedded In Concrete
- Drill Bit Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RC2172
- Zoro # G3345167
- UPC # 000346387421
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Drill Bit Size | 1 1/4 in |
Overall Length (In.) | 12 |
Overall Length | 12 in |
Drilling Length | 10 in |
Shank Size | 3/8 in |
Flute Length | 5 in |
Maximum Drilling Depth | 10 in |
Shank Diameter | 3/8 in |
Description
Rebar Cutter Drill Bit, 1 1/4 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 3/8 in Shank Diameter, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 5/8" x 6.000"L (01274)
- LENOX Reciprocating Saw Blade, 5 PK (21069618GR)
- KRAFT TOOL Magnesium Go Devil, 22" x 10 (PL268)
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 18" (CC948)
- BOSCH Moil Point Hex Collar, 1-1/4 Hex, 20 In L (HS2460)
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L (HCSTP2084)
- BOSCH Anchor Blow-Out Bulb, 1-57/64in.L (T1854)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 18 L (HS1518)
- BOSCH Rebar Cutter, 9/16 In, 12 In OAL, SDS Plus (RC2094)
- BOSCH Flat Chisel, SDS Max, 12 In. L (HS1911B20)
- JAMESON Ground Rod Driver, 5/8 inch (RD0058)
- Bosch Rotary and Demolition Hammers