Shop All Wiper Blades
Bosch
Rear Wiper Blade, H425
Mfr # H425
Zoro # G2159881
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Bracket
- Material Natural Rubber with Graphite (Blade); Plastic (Frame)
- Length 17 in
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # H425
- Zoro # G2159881
- UPC # 3165143565971
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Bracket |
Material | Natural Rubber with Graphite (Blade); Plastic (Frame) |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO 1 1/2" Thru-Hull Fitting F/ Hose Plastic (0328DP8)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62700-10)
- LISLE BULB 24V (LI27460)
- VELVAC Diesel Cap 2.0-11.5 Npsh Therm Rel (600264)
- BOSCH Wiper Blade-3397007297 (3397007297)
- BOSCH ICON Wiper Blade -22A (22A)
- BOSCH Aerotwin Wiper Blade, 3397009825 (3397009825)
- BOSCH Oe Wiper Blade, H840 (H840)
- BOSCH Excel+ Wiper Blade, 41921 (41921)
- BOSCH Aerotwin Wiper Blade Set-3397118933 (3397118933)
- BOSCH REAR WIPER BLADE (H307F)
- Bosch Wiper Blades