Shop All Wiper Blades
Bosch
Rear Wiper Blade, H370
Mfr # H370
Zoro # G2147674
original price:
$7.15
5% off
new price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Bracket
- Material Natural Rubber with Graphite (Blade); Steel (Frame)
- Length 15 in
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # H370
- Zoro # G2147674
- UPC # 4047024398573
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Bracket |
Material | Natural Rubber with Graphite (Blade); Steel (Frame) |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 25 Ft. X 1/4 In Recoil Air Hose Air Hose-Recoil, M602P (M602P)
- FLEETGUARD Coolant Filter, WF2051 (WF2051)
- STOLTZ Stoltz RP-32 End Cap - 5/8 inch (RP-32)
- BLUE SEA SYSTEMS 2151 Terminal Fuse Block - 3/8" Mounting Hole - 2 Terminal Studs (2151)
- BOSCH Aerotwin Rear Wiper Blade -H309 (H309)
- BOSCH Aerotwin Wiper Blade, 3397118922 (3397118922)
- BOSCH Excel+ Wiper Blade, 41928 (41928)
- BOSCH Snow Driver Windshield Wiper Blade -24SD (24SD)
- BOSCH AEROTWIN WIPER BLADE SET 19- MB SPRINTER (3397014615)
- BOSCH Aerotwin Rear Wiper Blade, A340H (A340H)
- BOSCH Wiper Blade, 22Ca (22CA)
- Bosch Wiper Blades