Shop All Wiper Blades
Bosch
REAR WIPER BLADE
Mfr # H307F
Zoro # G102030216
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Bracket
- Material Natural Rubber with Graphite (Blade); Plastic (Frame)
- Length 12 in
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # H307F
- Zoro # G102030216
- UPC # 77212215270
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Bracket |
Material | Natural Rubber with Graphite (Blade); Plastic (Frame) |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISE SEATING Fore & Aft Slide for 2-7/8" pedestals (8WD374)
- MOTORMITE 5/8 Radiator Flush Tee With Cap Eng Coolant Flu, 47121 (47121)
- GROTE Courtesy Light, LED, Slimlite With Switch (60591)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-169)
- BOSCH Wiper Blade, 19Ca (19CA)
- BOSCH Evolution Wiper Blade, 4844 (4844)
- BOSCH Wiper Blade, 17Ca (17CA)
- BOSCH Aerotwin Wiper Blade, 3397007579 (3397007579)
- BOSCH Snow Driver Windshield Wiper Blade -22SD (22SD)
- BOSCH ICON Wiper Blade -18A (18A)
- ANCO N-Series Refill Wiper Refill, N-14R (N-14R)
- Bosch Automotive Exterior Accessories