Shop All Wiper Blades
Bosch
Rear Wiper Blade, H300
Mfr # H300
Zoro # G2142783
product price: $8.35
/ea
Not eligible for select promotions
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bracket
- Material Natural Rubber with Graphite (Blade); Steel (Frame)
- Length 12 in
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # H300
- Zoro # G2142783
- UPC # 89032002101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Bracket |
Material | Natural Rubber with Graphite (Blade); Steel (Frame) |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, Bore-Tite (24932)
- MONROE Monroe Strut-Mate Strut Mount Stud Plate - Front, 907928 (907928)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Metal Cable Seal, 1/16"x12"L, Green, 50/Pack (CBL20907)
- FLEETGUARD CC2820, 6*ES EG COMPLEAT CONCENTRATE (CC2820)
- BOSCH Aerotwin Wiper Blade, 3397007392 (3397007392)
- BOSCH Excel+ Wiper Blade, 41924 (41924)
- BOSCH ICON Wiper Blade -18A (18A)
- BOSCH ICON Wiper Blade -20OE (20OE)
- BOSCH Micro Edge Wiper Blade-40715 (40715)
- BOSCH ICON Wiper Blade -16A (16A)
- TRICO 26 In Exact Fit Blade Wiper Blade, 26-1Hb (26-1HB)
- Bosch Wiper Blades