Shop All Wiper Blades
Bosch
Rear Wiper Blade, H252
Mfr # H252
Zoro # G2165238
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Bracket
- Material Natural Rubber with Graphite (Blade); Plastic (Frame)
- Length 10 in
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # H252
- Zoro # G2165238
- UPC # 4047025852272
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Bracket |
Material | Natural Rubber with Graphite (Blade); Plastic (Frame) |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Adapter w/Backup Alarm, 57724 (57724)
- PRESIDENT ELECTRONICS McKinley 12/24-Volt 40 Channel CB Radio w/ AM/USB and LSB (MCKINLEY)
- NATIONAL OIL SEALS & BEARINGS Ball Bearing, 307 (307)
- BETTS SPRING Hanger Kit, Mudflap, 0.640 Sq, Rigid, Painted (B25)
- BOSCH Aerotwin Wiper Blade, 3397118955 (3397118955)
- BOSCH Wiper Blade, 19Ca (19CA)
- BOSCH Aerotwin Wiper Blade, 3397007424 (3397007424)
- BOSCH Micro Edge Wiper Blade -40717A (40717A)
- BOSCH Oe Wiper Blade, 3397001367 (3397001367)
- BOSCH Wiper Blade, 15Ca (15CA)
- ANCO Heavy Duty Specialty, 50-20 (50-20)
- Bosch Wiper Blades