Shop All Wiper Blades
Bosch
REAR WIPER BLADE
Mfr # H251
Zoro # G402030275
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Bracket
- Material Natural Rubber with Graphite (Blade); Steel (Frame)
- Length 10 in
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # H251
- Zoro # G402030275
- UPC # 4050000000000
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Bracket |
Material | Natural Rubber with Graphite (Blade); Steel (Frame) |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Full Bulkhead, Includes Extension for High Roof, With 9 x 12" Dog Hatch Door, With Mesh Window (96122-3-01)
- HHIP 24-3/16" Draw Bar With 7/16"-20 Thread For Variable Speed Mills (3900-0207)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7534)
- PARKER RACOR 30 to 30 Hg PSI Compound Vacuum / Pressure Gauge (RK18-1104)
- BOSCH ICON Wiper Blade -19A (19A)
- BOSCH Aerotwin Rear Wiper Blade, A340H (A340H)
- BOSCH ICON Wiper Blade -26OE (26OE)
- BOSCH Icon Wiper Blade, 18B (18B)
- BOSCH Oe Wiper Blade, H840 (H840)
- BOSCH Aerotwin Wiper Blade, 3397007424 (3397007424)
- ITW GLOBAL BRANDS Itw Global Brands 26in. Weatherbeater Wiper Blades RX30226 (RX30226)
- Bosch Automotive Exterior Accessories