Shop All Wiper Blades
Bosch
REAR WIPER BLADE
Mfr # H180
Zoro # G402030183
product price: $9.29
/ea
Not eligible for select promotions
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bracket
- Material Natural Rubber with Graphite (Blade); Plastic (Frame)
- Length 7 in
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # H180
- Zoro # G402030183
- UPC # 4050000000000
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Bracket |
Material | Natural Rubber with Graphite (Blade); Plastic (Frame) |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7327)
- BOSCH ICON Wiper Blade (22OE)
- AUTO VENTSHADE 10-17 EQUINOX 4PC ORIGINAL VENTVISOR-SMOKE (94166)
- MAG 1 3 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MAG00322)
- BOSCH Aerotwin Wiper Blade, 3397007392 (3397007392)
- BOSCH Excel+ Wiper Blade, 41913 (41913)
- BOSCH Wiper Blade-3397009051 (3397009051)
- BOSCH Oe Wiper Blade, 3397001359 (3397001359)
- BOSCH Excel+ Wiper Blade, 41926 (41926)
- BOSCH Adjustable Piston Ring Expander Pliers (4839)
- ANCO Ford F-Series Truck 17-09 Ram Truck 17-1 Wiper Blade, 97-20 (97-20)
- Bosch Wiper Blades