Shop All Brake Pads
Bosch
Quietcast Disc Disc Brake Pads, Bp1359
Mfr # BP1359
Zoro # G4325740
product price: $40.55
/ea
Not eligible for select promotions
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Direction Front
- Includes Pad Wear Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BP1359
- Zoro # G4325740
- UPC # 886931095366
- Country of Origin Unknown
- Category Brake Pads
Details
Promotion Restriction | Not eligible for promotion |
Material | Semi-Metallic |
Direction | Front |
Includes | Pad Wear Sensor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Arm, Wet Radial Type, 8" to 11" Size (200722)
- WOLO HANDY HORN REFILL (495)
- CRP PRODUCTS P/S Hose-High Pressure, PSH0519 (PSH0519)
- GROTE Work Light Bar, Rectangular Lens, LED (64J21)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1033H (BE1033H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be785H (BE785H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be655H (BE655H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1318H (BE1318H)
- BOSCH QuietCast Brake Pads -BC1508 (BC1508)
- BOSCH Quietcast Disc Disc Brake Pads, Bp817 (BP817)
- RAYBESTOS Raybestos Brake Pad Set, Eht623 (EHT623)
- Bosch Automotive Brakes