Shop All Cordless Impact Tools
Bosch
PROFACTOR Brushless 3/4 In. 18V
Mfr # GDS18V-1180CB28
Zoro # G112192041
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Impact Rated Yes
- Cordless Tool Kit Contents (2) Batteries, Bare Tool
- Drive Size 3/4 in Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GDS18V-1180CB28
- Zoro # G112192041
- UPC # 000346817744
- Country of Origin Malaysia
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/4 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V |
Impact Rated | Yes |
Cordless Tool Kit Contents | (2) Batteries, Bare Tool |
Number of Batteries Included | 2 |
Brushless Motor | Yes |
Power Source | Cordless |
Battery Capacity | 8.0Ah |
Includes | (2) Battery |
Description
PROFACTOR Brushless 3/4 In. 18V, Drive Size 3/4 in Square, Voltage 18V, Brushless Motor Yes, Battery Capacity 8.0Ah, Includes (2) Battery
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Multi-Tool/Utility Knife Set, 15 Tools (1YJC7)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 3" (HMY.1-1/8)
- PROTO 1 1/2 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (J15027)
- 3M Window-Weld Round Ribbon Sealer, 5/16"X15' (MMM8611)
- BOSCH 12V 1/4" (PS42-02+BAT415)
- BOSCH 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (PS41-2A)
- BOSCH Impact Wrench, 1180 ftlb Breakaway Torque (GDS18V-740N)
- BOSCH 12V 1/4" Cordless Brushless Impact Driver Kit (PS42-02)
- BOSCH Impact Drivers, 1,860 in-lb, 4.0Ah, 18.0 V (GDX18V-1860CB15)
- BOSCH Impact Driver, 12VDC, 1/4" Hex (PS41N)
- DEWALT Impact Wrench, Cordless, 20VDC, Battery (DCF890B/DCB204)
- Bosch Cordless Impact Tools