Shop All Measuring Wheels
Bosch
Pro 165' Laser Measure
Mfr # GLM 165-40
Zoro # G508233112
product price: $130.99
/ea
Sold in multiples of 2 for $261.98
Free Shipping & Returns
Not eligible for select promotions
$261.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLM 165-40
- Zoro # G508233112
- UPC # 346515770
- Country of Origin Malaysia
- Category Measuring Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
Blaze Pro, 165', Pocket Sized Laser Measure, Fits Into A Pocket Or Tool Belt Has 165' Range, Backlit Display, Multiple Measuring Features 10 Measurement Storage Capability, Illuminates Numbers With Distinct Resolution, Allowing Work In Low Light Or No Light Conditions, Default Real Time Measurement Mode Immediately Provides Accurate Measurement That Automatically Adjusts Closer To Or Farther From The Target, AddSubtract Measurements Allows The User To Add Or Subtract Measurements, Multiple Measuring Features Calculates Distance, Area, Volume Indirect Measurements, Memory Storage Provides Storage For Up To 10 Measurements, Accuracy Long Range Measuring Provides Accuracy Up To 116 Measures Up To 165', Jobsite Tough Withstands Rainy Or Dusty Jobsite Conditions Is IP54 Rated, Handy Wrist Strap For Carry Along Convenience
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6151)
- CAPRI TOOLS 1/2 in Drive 16 mm MT16 Stubby XZN Triple Square Bit Socket (CP30359)
- BEST WAY TOOLS TORX POWR BIT T20 2"" (83961)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x2x4 (C32036)
- BOSCH 32-PMW PROMARKER PAINT MARKER WAND ONLY (GOL26)
- BOSCH 165' Distance Measure (GLM 50 C)
- BOSCH 165' Distance Measure (GLM 50 C)
- BOSCH Laser Square with 45 Degree 3rd Line (GTL3)
- BOSCH 165' Laser Measure (GLM165-27C)
- BOSCH Laser Square (GTL2)
- JOHNSON LEVEL & TOOL Measuring Wheel 1Ft (1830-2100)
- Bosch Measuring Wheels