Shop All Measuring Wheels
Bosch
Pro 165' Laser Measure
Mfr # GLM 165-40
Zoro # G408233106
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLM 165-40
- Zoro # G408233106
- UPC # 346515770
- Country of Origin Malaysia
- Category Measuring Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
Blaze Pro, 165', Pocket Sized Laser Measure, Fits Into A Pocket Or Tool Belt Has 165' Range, Backlit Display, Multiple Measuring Features 10 Measurement Storage Capability, Illuminates Numbers With Distinct Resolution, Allowing Work In Low Light Or No Light Conditions, Default Real Time Measurement Mode Immediately Provides Accurate Measurement That Automatically Adjusts Closer To Or Farther From The Target, AddSubtract Measurements Allows The User To Add Or Subtract Measurements, Multiple Measuring Features Calculates Distance, Area, Volume Indirect Measurements, Memory Storage Provides Storage For Up To 10 Measurements, Accuracy Long Range Measuring Provides Accuracy Up To 116 Measures Up To 165', Jobsite Tough Withstands Rainy Or Dusty Jobsite Conditions Is IP54 Rated, Handy Wrist Strap For Carry Along Convenience
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/32" x 3-1/2" Steel Concrete Drill Bits (07891)
- DAYTON Disc Sander, 1/2 hp, 6 in Disc Dia, 3600 RPM Disc Speed, Corded, 120 V (35GW70)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #20 (C23194)
- IRWIN Linemans Pliers, 9-1/2"x9-1/2", Flat (IWHT84000)
- BOSCH 165' Distance Measure (GLM 50 C)
- BOSCH Laser Square (GTL2)
- BOSCH 32-PMW PROMARKER PAINT MARKER WAND ONLY (GOL26)
- BOSCH 165' Laser Measure (GLM165-27C)
- BOSCH Laser Square with 45 Degree 3rd Line (GTL3)
- BOSCH 165' Distance Measure (GLM 50 C)
- DURAWHEEL Measuring Wheel, 1000 m/dm (68912)
- Bosch Measuring Wheels