Shop All Jig Saw Blades
Bosch
Precision for Wood Jigsaw Blade, PK5
Mfr # T308BP
Zoro # G3267297
Sold in multiples of 5 for $64.75
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T308BP
- Zoro # G3267297
- UPC # 000346451245
- Country of Origin Switzerland
- Category Jig Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | Precision for Wood Jigsaw Blade,PK5 |
Primary Saw Application | Wood |
Description
Precision for Wood Jigsaw Blade,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rectangle File, For Alum, 12 In (10Z612)
- HHIP 1-1/2 X 9" Lathe Mandrel (3902-2132)
- KODIAK CUTTING TOOLS M12X1.25 Die Hex Rethreading Carbon Steel Metric (5471466)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/16)
- BOSCH 4-1/2In In ProgressorIn HCS Blade, PK5 (T234X)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T101AO)
- BOSCH 4In Progressor HSS Jigsaw Blade, PK100 (T123X100)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T119BO)
- BOSCH Jig Saw Blade, U Shank, 12 TPI, 2 3/4L, PK5 (U19BO)
- BOSCH 3In, 14TPI, TC Shank Jigsaw Blade, PK3 (T118EHM3)
- STARRETT Wood Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 3" X 5/16 X .050 X 6 Tpi, 20Pk (BU36-20)
- Bosch Jig Saw Blades