Shop All Closed Circuit TV System Accessories
Bosch
Power Supply, White, For MIC400-PA Series
Mfr # MIC-IR-24PSU-UL
Zoro # G2028988
product price: $343.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Input Voltage 24V AC
- Material Aluminum
- Input Type No Inputs Included
- Overall Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # MIC-IR-24PSU-UL
- Zoro # G2028988
- UPC # 800549281935
- Country of Origin Portugal
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 3 1/2 in |
Width | 9 27/32 in |
Depth | 13 in |
Height | 3 37/64 in |
Overall Width | 6 1/4 in |
Overall Depth | 10 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power supply |
Color | White |
Input Voltage | 24V AC |
Material | Aluminum |
Input Type | No Inputs Included |
VA Rating | 62.4 VA |
Body Material | Aluminum |
For Use With | MIC400-IR Cameras, MIC400-PA Cameras |
Standards | CE, CSA, UL Listed |
Weight | 8.27 lb |
Features | Dual Video Outputs |
Product Type | Power Supply |
Maximum Input Voltage | 24V AC |
Minimum Operating Temperature | -40 Degrees F |
Output Type | No Outputs Included |
Maximum Operating Temperature | 140 Degrees F |
Description
Power Supply, Overall Height 3 1/2 in, Overall Width 6 1/4 in, Overall Depth 10 1/4 in, VA Rating 62.4 VA, Maximum Input Voltage 24V AC, For Use With MIC400-IR Cameras, MIC400-PA Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color White, Features Dual Video Outputs, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nokia Blb-3 (BLB-3 NOKIA)
- AZAR DISPLAYS Clear Acrylic Monitor Riser 21"W x 7.75"D x 4.5"H (515360)
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for ATK All Electric Start Models 1996-2001 (YTX7L-BS8921A)
- BOSCH Power Supply, 6-1/8 in. H, Black, Plastic (KBD-120PS)
- BOSCH IR Illuminator, 30 Degrees, 115 ft. Range (UFLED30-WBD)
- BOSCH Camera Mounting, White, Wall, 9-23/32 in. H (VDA-WMT-DOME)
- BOSCH Expansion DVD Writer, Metal (DVR-XS-DVD)
- BOSCH Wall Monitor Software License (MVS-MW)
- BOSCH HDD Extension Unit, Metal, 3TB (DVR-XS300-A)
- VIVOTEK Adaptor plate for 3 1/2" electrical octagon and single gang box (AM-51G)
- Bosch Closed Circuit TV System Accessories