Shop All Aftermarket Steering
Bosch
Power Steering Pump Pulley Service Set
Mfr # 4530
Zoro # G301201912
original price:
$60.19
new price: $59.79
/ea
Not eligible for select promotions
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
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
- Brand Bosch
- MFR # 4530
- Zoro # G301201912
- UPC # 731413039416
- Country of Origin China
- Category Aftermarket Steering
Details
Promotion Restriction | Not eligible for promotion |
Description
Compete set of tools required to remove and install power steering pump pulleys of most domestic vehicles fits pulley hubs with diameters of 1-1/8 in., 1-1/4 in., 1-5/16 in. and 1-3/8 in. housed in a blow molded storage case to protect and organized components includes the necessary adapters for servicing: gm 3.1 l, 3100, 3400, and 3800 v6 engines, gm 2.3l quad 4 four-cylinder engines and ford 4.6l, 5.4l, and 5.8l modular v8 engines. a complete set of tools required to remove and install power steering pump pulleys of most domestic vehicles. fits pulley hubs with diameters of 1-1/8 in.;, 1-1/4 in.;, 1-5/16 in.; and 1-3/8 in.;. includes the necessary adapters for servicing: gm 3.1 l, 3100, 3400, and 3800 v6 engines, gm 2.3l quad 4 four-cylinder engines and ford 4.6l, 5.4l, and 5.8l modular v8 engines. housed in a blow-molded storage case to protect and organize components.
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
- PETERSON Trailer Lite Kit Submers (V547)
- LUMAPRO Miniature Lamp, 243, 0.6W, TL3, 2.3V, PK10 (243-10PK)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 6-1/4 in. w/Cap Nuts (10722A)
- RACOR Crankcase Ventilation System, CCV6000-08R (CCV6000-08R)
- BOSCH Pitman Arm Puller Fro Medium And Heavy Duty Trucks (7310A)
- DORMAN Power Steering Reservoir, 603-953 (603-953)
- PWR STEER NEW POWER STEERING PUMP (60-5151P)
- MOOG Alignment Cam Bolt Kit, K100047 (K100047)
- MONROE Monroe Magnum Steering Damper - Front, SC2961 (SC2961)
- OVERTIME Momo Net Style Steering Wheel for All; 4 x 16 x 16 in. (OV126150)
- DAYSTAR MEDIUM TIE ROD END DUST BOOTS (2) (KU13001BK)
- Bosch Aftermarket Steering