Shop All Aftermarket Steering
Bosch
Power Steering Pump Pulley Kit
Mfr # 7830A
Zoro # G701201932
product price: $117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
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
- Brand Bosch
- MFR # 7830A
- Zoro # G701201932
- UPC # 731413030000
- Country of Origin United States
- Category Aftermarket Steering
Details
Promotion Restriction | Not eligible for promotion |
Description
Works on ford, gm, and chrysler vehicles with saginaw, thompson and ford c111 and c2 power steering pumpsfits 1 1/8 in., 1 1/4 in., 1 5/16 in., and 1 3/8 in. pulley hub diameters including 1988 and newer gm cars equipped with quad 4 engines; 1991 and newer gm minivans with 3.1 l and 3800 v-6 engines; 1991 to current ford 4.6l engines with a metric shaftalso includes no 7931 spacer for work on chrysler cirrus, dodge stratus and plymouth breezewt., 1 lb. 10oz.everything you need to remove and install power steering pump pulleys.this wrench is specially bent to fit on the caster/camber adjusting cam on 1995 to 2001 ford explorer 4wd suvs, and 1997 2wd and 4wd f-150 pickups. you can use it on the nut to loosen the adjusting cam, and on the bolt to set the caster/camber. has a 21 mm, 12-point design. accommodates a 1/2 in.; drive ratchet or breaker bar.
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
- VALTERRA 2-WAY ELL, 3IN BAYONET X 3IN ROTATING FLANGE X 3IN ROTATING FLANGE (T1039)
- A & I PRODUCTS Clamp, 4", Stainless Steel, For 4" Chrome Stack 7" x5" x1" (A-ZNL90875A)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 13,000 lb. (PM107)
- GATES Molded Coolant Hose - Lower, 21090 (21090)
- BOSCH Pitman Arm Puller Fro Medium And Heavy Duty Trucks (7310A)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRW1, Nitrile (12363)
- SYNERGY JEEP STEERING STABILIZER TIE ROD CLAMP 134 INCH FOR 1625 INCH OD TIE RODS (4050-75)
- STANDARD IGNITION Steering Column Housing Repair Kit, US-165L (US-165L)
- VESTIL Steering Handle 36"L (VHMS-2) (VHMH-36-1)
- PWR STEER NEW POWER STEERING PUMP (60-5001R)
- DORMAN Steering Column Lock Actuator, 83213 (83213)
- Bosch Aftermarket Steering