Shop All Portable Band Saws
This Product is Discontinued
Bosch
Portable Band Saw, 18V DC, 28 3/4 in Blade Length (Discontinued)
Mfr # BSH180-B14
Zoro # G3375248
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 18V DC
- Blade Length 28 3/4 in
- Surface Ft. per Min. Low 0
- Surface Ft. per Min. High 350
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # BSH180-B14
- Zoro # G3375248
- UPC # 000346495003
- Country of Origin China
- Category Portable Band Saws
Dimensions
Blade Length | 28 3/4 in |
Tool Length | 13 in |
Description
Portable Band Saw, Voltage 18 V, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Blade Length 28 3/4 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 1 5/8 in x 1 5/8 in, Number of Speed Settings 1, Charger Included Yes, Brushless Motor No, Number of Batteries Included 1, Battery Capacity 6.3 Ah, Battery Pack Replacement 22DK18, Battery Series CORE18V, SFPM Range 0 to 530, Drive Type Direct, Handle Type Multi-Grip T-Handle, Tool Length 13 in, Tool Weight 7.1 lb, Cordless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.