Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Bosch
PoE Injector, Plastic, Black, 95W (Discontinued)
Mfr # NPD-9501A
Zoro # G2027965
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Output Voltage 57V DC
- Color Black
- Camera Inputs 1
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NPD-9501A
- Zoro # G2027965
- UPC # 800549730969
- Country of Origin Philippines
- Category Closed Circuit TV System Accessories
Dimensions
Width | 3 15/32 in |
Height | 1 11/16 in |
Length | 6 17/32 in |
Overall Width | 3 1/2 in |
Overall Depth | 6 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | PoE Injector |
Output Voltage | 57V DC |
Color | Black |
Camera Inputs | 1 |
Input Voltage | 100 to 240V AC |
Material | Plastic |
Load Capacity | 95W |
Mounting | Desktop, Rack |
Standards | CE, UL Listed |
For Use With | PoE Devices |
Includes | Power Cord |
Product Type | PoE Injector |
Maximum Operating Temperature | 122 Degrees F |
Number of IP Camera Inputs | 1 |
Minimum Operating Temperature | -14 Degrees F |
Maximum Input Voltage | 100/240V AC |
Maximum Output Voltage | 57V DC |
Description
PoE Injector, Product Type PoE Injector, Number of IP Camera Inputs 1, Maximum Input Voltage 100/240V AC, Maximum Output Voltage 57V DC, Mounting Location Desktop, Wall, Color Black, Includes 120 V Power Cord, 230 V Power Cord, Input Type 10/100BASE-TX, Material Plastic, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -14 Degrees F, Overall Depth 6 1/2 in, Overall Height 1 3/4 in, Overall Width 3 1/2 in, Standards IEEE 802.3af, IEEE 802.3at
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.