Shop All Suspension Hardware & Components
Bosch
Pneumatic Fanfare Compressor Air, 53002
Mfr # 53002
Zoro # G5332167
product price: $58.99
/ea
Not eligible for select promotions
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-3/4 in
- Material Stainless Steel
- Shank Diameter (in) 0.125
- Mandrel Attachment Type Screw On
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 53002
- Zoro # G5332167
- UPC # 4047025304719
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 1-3/4 in |
Shank Diameter (in) | 0.125 |
Bit Length (in) | 2 |
Bit Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Stainless Steel |
Mandrel Attachment Type | Screw On |
Color Code | Yellow |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS Rcj6Y:Copper Plus Small Eng Pr-Each/Bx-4,852 (852)
- SUPER S Wheel Bearing Grease, SUS77 (SUS77)
- VELVAC Tube Clip 1-1/4" Od (021019)
- GATES Straight Hose Coolant Hose, 24948 (24948)
- BOSCH Rear Suspension Bushing Tool (4244)
- BOSCH Inner Tie Rod Wrench Standard (7500)
- BOSCH Rear Suspension Bushing Master Kit (4245)
- BOSCH Strut Tamer Ii Extreme With Stand (6637-ST)
- BOSCH Strut Tamer Ii Extreme (6637)
- TIMBREN 97-03 F150 REAR LOAD BOOSTERS (FR1525HD)
- DORMAN Shock Mounting Kit, 31001 (31001)
- Bosch Shocks & Struts and Components