Shop All Spark Plugs
Bosch
Platinum Spark Plug-6743
Mfr # 6743
Zoro # G610760032
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Revolutionary surface air gap firing technology featuring multiple spark paths that delivers the longest, most powerful spark for ultimate engine performance;More platinum vs. Bosch Platinum Plus for smoother acceleration, top fuel economy and maximum engine power;Four yttrium enhanced ground electrodes provides optimum access to the air/fuel mixture for the most efficient combustion, plus the yttrium alloy ground electrodes reduce gap wear and oxidation for extended performance life;Electrode gap is factory set which never requires adjustment and ensures ease of installation
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
- Brand Bosch
- MFR # 6743
- Zoro # G610760032
- Country of Origin Germany
- Category Spark Plugs
Details
Promotion Restriction | Not eligible for promotion |
Features | Revolutionary surface air gap firing technology featuring multiple spark paths that delivers the longest, most powerful spark for ultimate engine performance;More platinum vs. Bosch Platinum Plus for smoother acceleration, top fuel economy and maximum engine power;Four yttrium enhanced ground electrodes provides optimum access to the air/fuel mixture for the most efficient combustion, plus the yttrium alloy ground electrodes reduce gap wear and oxidation for extended performance life;Electrode gap is factory set which never requires adjustment and ensures ease of installation |
Description
The best of the Bosch Platinum Series, with the most platinum, delivers maximum engine power for a longer performance life.
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
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7)
- TIMKEN Differential Pinion Race - Front Outer, M88010 (M88010)
- CUSHMAN Steel Housing Fuel Filter (T4682-25732)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 60 A (CB60PB)
- BOSCH Oe Fine Wire Double Iridium, Yr6Ni332S (YR6NI332S)
- BOSCH OE Fine Wire Double Iridium Spark Plug-9614 (9614)
- BOSCH HR8BP:BOSCH SPARK PLUG (4204)
- BOSCH VR7SPP33:DOUBLE PLAT-10 NISS CUBE-JUKE (8131)
- BOSCH Super Plus Spark Plug(Pr-Ea/Bx-10), 7909 (7909)
- BOSCH OE Fine Wire Double Iridium Spark Plug-9605 (9605)
- ACDELCO Spark Plug, 41-629 (41-629)
- Bosch Spark Plugs