Shop All Dust Collector Accessories
Bosch
Plastic Bag, Dust Extraction, PK10
Mfr # VB000P
Zoro # G9469047
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Dust Extraction
- For Use With Mfr. No. VAC090 and VAC140
- Includes (10) Plastic Dust Extraction Bags
- Bag Product Grouping Vacuum Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # VB000P
- Zoro # G9469047
- UPC # 000346460407
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Height | 1/4 in |
Length | 18 1/2 in |
Width/Diameter | 14 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Bag |
Type | Dust Extraction |
For Use With | Mfr. No. VAC090 and VAC140 |
Includes | (10) Plastic Dust Extraction Bags |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Bag Reusability | Reusable |
Fits Vacuum Brand | Bosch |
Bag Pickup Type | Dry |
Ply Count | 1-Ply |
Fits Vacuum Models | VAC090A, VAC090AH, VAC090S, VAC140A, VAC140AH, VAC140S |
For Vacuum Type | Handheld Vacuum, Shop Vacuum |
Bag Material | Plastic |
Description
Vacuum Bag, For Vacuum Type Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models VAC090A, VAC090AH, VAC090S, VAC140A, VAC140AH, VAC140S, Bag Filtration Type Standard, Bag Material Plastic, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 1/4 in, Length 18 1/2 in, Width/Diameter 14 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #6-32, 2 Flutes (T/A57072)
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (403145)
- KIPP Adjustable Handle, Size: 5 M16X90 Zinc, Silver Metallic, Comp: Steel (K0116.5163X90)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20CAL)
- BOSCH Dust Extractor HEPA Filter (DF18V-16)
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB090F-30)
- BOSCH Locking Hose, 16-13/32 In. (VAC006)
- BOSCH 16 ft. 1-3/8 dia. Dust Extractor Hose (VH1635)
- BOSCH Dust Extractor Filter, Flat Pleated PES (VF110)
- BOSCH Vacuum Nozzle Kit, 3 Piece (VX130)
- MAKITA Flat End Nozzle, XBU02Z (197889-6)
- Bosch Dust Collector Accessories