Shop All Screwdriver Bits
Bosch
, PK25
Mfr # BBT25P2R
Zoro # G3533330
product price: $7.79
/pk 25, $0.31/ea
Sold in multiples of 5 for $38.95
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated No
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BBT25P2R
- Zoro # G3533330
- UPC # 346383911
- Country of Origin China
- Category Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | No |
Item | Big Tac 25Pc P2R,PK5 |
SAE or Metric | SAE, Metric |
Fastening Tool Item | Socket Bit |
Description
Big Tac 25Pc P2R,PK5, Impact Rated No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Multi-Size Metric and SAE Fold-Up Locking Hex Key Set 17 pc (STHT71839)
- PORTER-CABLE 6" Polishing Foam Pad (54745)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYP7)
- URREA Socket, SAE 1/2" Drive (5441-9/16)
- BOSCH Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625 (45625B10)
- BOSCH 6 2 Phil PWR Bit (ITPH2601)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- BOSCH Insert Bit, #2 (CCP2601)
- BOSCH SIDEWINDR Gold Oxide 7/64"Drill Bit(2pk) (VA12149)
- BOSCH Insert Bit, #2 (CCP2301)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x36)
- Bosch Screwdriver Bits