Shop All Screwdriver Bits
Bosch
, PK25
Mfr # BBT25P2
Zoro # G3533321
product price: $8.15
/pk 25, $0.33/ea
Sold in multiples of 5 for $40.75
Not eligible for select promotions
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BBT25P2
- Zoro # G3533321
- UPC # 346383904
- Country of Origin China
- Category Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | No |
Item | Big Tac 25Pc P2,PK5 |
SAE or Metric | SAE, Metric |
Fastening Tool Item | Socket Bit |
Description
Big Tac 25Pc P2,PK5, Impact Rated No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-10-05)
- CHANNELLOCK 1/4 In. Drive 10 mm 6-Point Shallow Metric Socket (398152)
- KYOCERA Chamfer End Mill, 45 deg. (CM05634509)
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J07521-LT)
- BOSCH Double-Ended Bit Set, 1/4" Hex, 2 1/2" L (ITDEV2503)
- BOSCH 6 2 Phil PWR Bit (ITPH2601)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITT253501)
- BOSCH 8PC 2 Torx PWR Bit Set (CCSTV208)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH3102)
- BOSCH ICEBIT #1PH X3-1/2 POWER CARDED (VA16321)
- VEGA Impactech Torx 40 Power Bit x 3-1/2 (P190T40A)
- Bosch Screwdriver Bits