Shop All Pipe Taps
Bosch
Pipe Tap, M8-1.00, Taper, 4 Flutes, Metric Coarse
Mfr # BPT6M100
Zoro # G4231891
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Thread Size M8-1.00
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | M8-1.00 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 1/4" |
Tap Dimension Type | Metric |
Tap Size | M8 |
Thread Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pipe Tap |
Tap Chamfer | Taper |
Number of Flutes | 4 |
Tap Thread Type | Metric Coarse |
Tap Finish | Bright |
Number of Pieces | 1 |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Thread Standard | Metric Coarse |
Description
Tap, Metric Coarse, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Tst Ind, .0001 In, .16 In, 15mm, BS, T (513-443-16A)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXP9)
- WARWOOD TOOL 6 lb Double Face Sledge, 32 Hickory Handle (13451)
- PROTECTIONPRO Knife Wrapped - Plastic, Multicolor (PR2655947)
- BOSCH Pipe Tap, M5-0.80, Taper, 4 Flutes, Metric Coarse (BPT5M80)
- BOSCH Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (BPT14F18)
- HANSON 3/8" - 18 NPT Taper Tap (1904)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (017608AS)
- DRILL AMERICA 1/16"-27 NPT Carbon Steel Pipe Tap (DWTPT1/16)
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (385513)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (16217)
- Bosch Taps