Shop All Pipe Taps
Bosch
Pipe Tap, M5-0.80, Taper, 4 Flutes, Metric Coarse
Mfr # BPT5M80
Zoro # G4235531
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
Not eligible for select promotions
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type Metric Coarse
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M5-0.80 |
Tap Dimension Type | Metric |
Shank Dia. | 3/16" |
Tap Size | M5 |
Pitch Diameter Limit | Not Rated |
Thread Length | 15/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pipe Tap |
Tap Chamfer | Taper |
Number of Flutes | 4 |
Tap Thread Type | Metric Coarse |
Number of Pieces | 1 |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Finish | Bright |
Tap Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Thread Standard | Metric Coarse |
Description
Tap, Metric Coarse, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Fluted grip knobs, MCT.70 EH-12-C9 (MCT.)
- CRESCENT NICHOLSON 12" Mill Single Cut Bastard File - Carded (21842NN)
- CRESCENT NICHOLSON 4" Round Single Cut Bastard File (11526NN)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter 1/2-13UNC (402077)
- BOSCH Pipe Tap, M8-1.00, Taper, 4 Flutes, Metric Coarse (BPT6M100)
- BOSCH Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (BPT14F18)
- EAZYPOWER Pipe Tap, 1/8"-27, Taper, NPT (82613)
- DRILL AMERICA 1-1/4"-11-1/2 NPT HSS Interrupted Thread Pipe Tap (DWT64230)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64042)
- RIDGID Pipe Tap, 1"-11-1/2, Taper, 4 Flutes, NPT (E-5117)
- DRILLCO 1/8-27, CARBON PIPE TAPS - 2700E (2700E108)
- Bosch Taps