Shop All Pipe Taps
Bosch
Pipe Tap, M4-0.70, Taper, 4 Flutes, Metric Coarse
Mfr # BPT4M70
Zoro # G4236450
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Thread Size M4-0.70
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | M4-0.70 |
Thread Length | 11/16" |
Shank Dia. | 3/16" |
Tap Dimension Type | Metric |
Tap Size | M4 |
Pitch Diameter Limit | Not Rated |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pipe Tap |
Tap Chamfer | Taper |
Number of Flutes | 4 |
Tap Thread Type | Metric Coarse |
Tap Finish | Bright |
Number of Pieces | 1 |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Thread Standard | Metric Coarse |
Description
Tap, Metric Coarse, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 1/4in Hex (4ZE54)
- PROTO Ratchet Repair Kit for 1AM29 (J5449-14RK)
- MAYHEW 9-3/4 Long 8-Pc Hook Pick (17990)
- DRILL AMERICA 6.30mm HSS Jobber Length Drill Bit (DWDMM6.30)
- BOSCH Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (BPT14F18)
- BOSCH Pipe Tap, M5-0.80, Taper, 4 Flutes, Metric Coarse (BPT5M80)
- BOSCH Pipe Tap, M8-1.00, Taper, 4 Flutes, Metric Coarse (BPT6M100)
- DRILL AMERICA 3/8"-18 NPT HSS 4 Flute Pipe Tap (DWT64007)
- WALTER SURFACE TECHNOLOGIES 1/16 Taper Pipe Taps Npt (02C010)
- REGAL CUTTING TOOLS 1/2-14 4 Flt.Drill'N'Tap Taper Pipe (007558AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (017644AS)
- Bosch Taps