Shop All Pipe Taps
Bosch
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # BPT14F18
Zoro # G3979304
product price: $5.89
/ea
Sold in multiples of 3 for $17.67
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Tap Size | 1/4" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/16" |
Shank Dia. | 9/16" |
Overall Length | 2-7/16" |
Tap Dimension Type | Inch |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pipe Tap |
Tap Chamfer | Taper |
Number of Flutes | 4 |
Tap Thread Type | NPT |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Number of Pieces | 1 |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Thread Standard | NPT |
Description
Tap, NPT, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TZ Pyramid Sleeve, A45/400 Grit (42245)
- PERFORMANCE TOOL 10 In Adjustable Wrench, W30710 (W30710)
- HHIP 26 Piece .010-0.500" Radius Gage Set (4901-0026)
- ACDELCO 1/2" Digital Torque Adapter (25 to 250 ft-lbs) ARM602-4A (ARM602-4A)
- BOSCH Pipe Tap, M8-1.00, Taper, 4 Flutes, Metric Coarse (BPT6M100)
- BOSCH Pipe Tap, M5-0.80, Taper, 4 Flutes, Metric Coarse (BPT5M80)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Plug, 4 Flutes (027249AS)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF (385380)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1310300)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- REGAL CUTTING TOOLS 3-1/2-8 NPT NPTF Interrupted Pipe Tap 9 Flt Plug (015996AS)
- Bosch Taps