Shop All Tachometers
Bosch
Phototach Contact/Non-Contact Tachometer
Mfr # 3665
Zoro # G700941891
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
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
- Brand Bosch
- MFR # 3665
- Zoro # G700941891
- Country of Origin United States
- Category Tachometers
Details
Promotion Restriction | Not eligible for promotion |
Description
Can be used as a contact as well as a non-contact tachometer four styles of contact adapter tips clip easily to the top of the phototach infrared technology makes the phototach accurate, convenient, and easy to use infrared beam not affected by ambient light non-contact design results in (zero) torque loss for true precision phototach is equipped with a laser pointer for accurate targeting. reflective tape placed on a revolving object can be measured at distances from 2 to 20. wide measuring range and high resolution, 2.5 to 99,999 rpm with a large 5 digit display, autoranging, min./max. memory storage, and low battery indicator.
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
- SHIMPO Digital Force Gauge, 500 lb., 4 Digit LCD (FGE-500HXY)
- SCS Benchtop Air Ionizer 963E (963E)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-191)
- REED INSTRUMENTS ATC Temperature Probe for REED SD-230 (R3000SD-ATC)
- REED INSTRUMENTS Combination Contact / Laser Photo Tachometer (R7100)
- SHIMPO Panel Tachometer, Analog Out, 9-35 VDC (DT-501XD-FVT)
- SHIMPO Tachometer, 0.5 to 19,999 RPM Range (PT-122)
- SHIMPO Tachometer, 5 Digit LED, NIST (DT-107A-12KMW)
- A & I PRODUCTS TACHOMETER (A-899657M92)
- EXTECH Tachometer, 0.5 to 20, 000 rpm, Light Source: Laser (461895)
- AMPROBE Tachometer, 10 to 99,999 rpm (TACH-10)
- Bosch Tachometers