Shop All Screwdriver Bits
This Product is Discontinued
Bosch
Phillips Power Screwdriver Bit, P3 (Discontinued)
Mfr # 27362
Zoro # G0708928
Not eligible for select promotions
This Product is Discontinued
Key Features
- Bit Style Phillips
- SAE or Metric SAE
- Point Size #3
- Impact Rated No
- Overall Length 1.9375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 27362
- Zoro # G0708928
- UPC # 662404273628
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Point Size | #3 |
Overall Length | 1.9375" |
Shank Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
Item | Phillips Power Screwdriver Bit,P3 |
Impact Rated | No |
Description
Phillips Power Screwdriver Bit,P3, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.