Shop All Angle Grinders & Accessories
Bosch
Paddle Switch Grinder, 4.9 lb, 18V DC
Mfr # GWS18V-13PB14
Zoro # G211378520
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Paddle
- Voltage 18V DC
- Includes 18V Charger, 18V CORE18V(R) Lithium-Ion 8 Ah High Power Battery (GBA18V80), Backing Flange, Carrying Bag, Profactor(TM) 18V 5 - 6 in Angle Grinder with Paddle Switch (GWS18V-13P), Tool-Free Quick-Change Lock Nut, Vibration Control Auxiliary Handle, Wheel Guard, Wrench
- Accessory Free Tool Change Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWS18V-13PB14
- Zoro # G211378520
- UPC # 000346808919
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Overall Length | 12 1/2 in |
Wheel Diameter | 5 in, 6 in |
Spindle Thread Size | 5/8 in-11 |
Description
Paddle Switch Grinder
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 1250 Lbf X 500 FT [Each] (PULLTAPE-PT1205)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 5/8"x 1" (HMSU.5/8)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC Let-F (C18474)
- BOSCH Angle Grinder, Single, 15A, 9 in. dia. (1893-6)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60)
- BOSCH Dust Collector Guard, 5in.dia. (GA50DC)
- BOSCH Corded Angle Grinder, 5" Wheel, 13 A (GWS13-50VS)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.6 lb (GWX10-45PE)
- BOSCH Angle Grinder Kit, 5" Wheel, Type 1A (GWS18V-10B14)
- MAKITA Angle Grinder, Lock-On 7 (GA7081)
- Bosch Angle Grinders & Accessories