Shop All Engine Sensors
Bosch
OXYGEN SENSOR
Mfr # 18121
Zoro # G202153235
Free Shipping & Returns
Not eligible for select promotions
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type Heated
- Connector Type Male
- Universal Fit No
- Number of Wires 4
- Wiring Harness Length 10.04 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 18121
- Zoro # G202153235
- UPC # 887000000000
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wiring Harness Length | 10.04 mm |
Details
Promotion Restriction | Not eligible for promotion |
Sensor Type | Heated |
Connector Type | Male |
Universal Fit | No |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Weatherproof Housing - 2 Hole Square Mount With Gasket (8608032)
- BUYERS PRODUCTS Mudflap, Black, Polymer, 24" x 40", PK2, 2 PK (RC40PPB)
- KATS Diesel Engine Heater, for Cummins 855 (30119)
- FCS AUTOMOTIVE Complete Strut Assembly, 1336349 (1336349)
- BOSCH Oxygen Sensor, 13032 (13032)
- BOSCH Wideband Oxygen Sensor, 17107 (17107)
- BOSCH Manifold Absolute Pressure Sensor, 0281006076 (0281006076)
- BOSCH Actual OE Oxygen Sensor - Upstream, 13231 (13231)
- BOSCH Manifold Absolute Pressure Sensor, 0261230101 (0261230101)
- BOSCH OXYGEN SENSOR (15740)
- STANDARD IGNITION ABS WHEEL SPEED SENSOR WIRE HARNESS (ALH144)
- Bosch Engine Sensors